Beli terminal kabel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kasuga Electric Set Terminal Block T10atribut:
- Material: Main body: Phenol, Cover: Polycarbonate
- Number of Poles: 6
- Length (mm): 82
- Width (mm): 30
- Height (mm): 21
- Rating: 250V-20A
- Specification: Terminal screw M3.5
- Commercial frequency and voltage resistance: 2000V 1 minute
- Impulse voltage resistance: 4000V
- Compatible Electric Wire (mm²): 0.75 to 2
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- Kasuga Electric Power Push Button SwitchDeskripsi:A small and robust push button switch widely used as a simple hand switch for heaters and electric motors. The opening / closing part adopts a highly reliable two-point connection method, enabling long-life and reliable opening / closing. It is a general type that is used by attaching to indoor machines and walls. For driving / stopping the motor. This structure has no harmful effects due to rainfall in the range of 60degrees from the vertical.atribut:
- Type: Rainproof Type
- Number of Buttons: 3
- Number of Poles: 3
- Rated Capacity (kW): 200/220V-400/440V (3.7)
- Insulation Resistance (MΩ): Over 100
- Degree of Protection: IP64
- Ambient Temperature (°C): -15 to +40 (with no icing or condensation)
- Applicable Wire (mm²): 3.5
- Button Letter: FOR (black), STOP (red), REV (black)
- Case Material: ABS Resin (Ivory: 5Y7/1 Equivalent)
- Connecting Terminal: M5
- Cover Material: ABS Resin (Ivory: 5Y7/1 equivalent)
- External Dimensions (mm): 224x80x88
- Mounting Location: The place shall not be subject to abnormal vibration or shock
- Mounting Orientation: Attach to the vertical surface as follows. FOR button up, REV button down
- Rated Carrying Current (A) : 30
- Relative Humidity (%): 45 to 85
- Specification: Φ 14.2 Bushing Included
- TRUSCO Number: 441-6147
- Withstand Voltage (V/minute): AC2500
- KASUGA Terminal Block Rail Type (Terminal Panel Listrik)atribut:
- Terminal screw: M4×8.5
- Mounting Method: DIN Rail
- Wiring Method: Screw
- Applicable Rail: Compatible with 35mm wide DIN rail
- Applicable Wire (mm²): 3.5
- Connectable Wire (mm²): 3.5
- Maximum Current (A) : 30
- Pitch between Terminals (mm): 11.5
- Rated Current (IEC) (A): 40
- Rated Current (JIS) (A): 40
- Rated Current (UL) (A): 30
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : 600
- Type: Standard Type (jump up)
- KASUGA End Plateatribut:
- Compatible Unit Model: For TXU7/10S/10/20
- Thickness (mm): 3
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- LARKIN Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Color: Black
- Voltage (V): 380
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- PATLITE (formerly Kasuga Electric) Screw terminal block (assembly type) 20A TL seriesatribut:
- Current Rating, JIS (A): 20
- Current Rating, UL (A): 20
- Terminal Connection: screw
- Terminal Spacing (mm): 10
- Terminal screw: M3.5x8
- Type of Sign: Direct attachment
- monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)atribut:
- Terminal Screws: M4
- Wiring System: screw
- Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
- Maximum Current (A) : 1.25mm 2 sup> wire: 15,2mm 2 sup> wire: 20,3.5mm 2 sup> cable: 30
- Mounting system: Directly attached
- Rated Insulation Voltage (V) : 600
- RoHS Directive: Correspondence
- Withstand Voltage (V) : 2500
- PATLITE Rail Type Terminal Block TX SeriesDeskripsi:A standard terminal block with a self-up structure that is easy to use. A wide range of capacities and detailed frames are available.UL and CSA certified. Also, it is a CE marking compatible product that has been certified by TUV as EN/IEC standard compliant. Up to 50A frames are UL field wiring certified.The required number of poles can be assembled on the rail.Four types of rails can be used, including 35mm wide DIN rails.The name sticker is a wide type of 9.5mm.A jump-up type that allows efficient wiring work and a two-stage type that is effective in saving space.With fuse base and disconnection function.atribut:
- Mounting Method: DIN rail
- Insulation Resistance (MΩ): 100 or more (between each live part and between each live part and the mounting metal plate)
- Rated Impulse Withstand Voltage (kV): 6
- Rated Insulation Voltage (V): 600
- Temperature Rise (°C): 45 or less (temperature rise of conductive metal fittings)
- YOKOGAWA Temperature Probe (Sensor Suhu)atribut:
- Cord Length (m): 1.2
- Main Uses: For TX10
- Measurement Temperature Range (°C): -50 to 600
- Temperature Sensing Part (mm): Φ3.2x200
Daftar Harga terminal kabel listrik Terbaru November 2026
| Kasuga Electric Set Terminal Block T10 | Rp119.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| KRISBOW Power Socket Cable Roll (Stop Kontak Kabel Roll) | Rp229.900 |
| KASUGA Terminal Block | Rp179.900 |
| Kasuga Electric Power Push Button Switch | Rp2.599.900 |
| KASUGA Terminal Block Rail Type (Terminal Panel Listrik) | Rp1.099.900 |
| KASUGA End Plate | Rp73.900 |
| Fort Terminal Block TC Series (Blok Terminal) | Rp21.900 |
| monotaro Group Terminal Block | Rp74.000 |
| IDEC Terminal Block Black (Terminal Panel Listrik) | Rp8.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/9dP105560337-1.jpg)
/dkP104564488-6.jpg)


/9bP107252335-1.jpg)

/4sP103846172-12.jpg)

/96P103211330-10.jpg)
/dlP109186489-1.jpg)
/gvP105168607-3.jpg)
/biP105753414-1.jpg)
/1aP101004046-2.jpg)
/4aP103846154-2.jpg)
%20Screw%20terminal%20block%20(assembly%20type)%2020A%20TL%20series/gdP112787589-1.jpg)
/5jP103168199-10.jpg)

/3wP112430140-1.jpg)
/faP108058550-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)